Beli sealant rubber gasket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hikari Nr Rubberatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 1
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
- Dextone Multipurpose Silicone Sealant (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Akitsu Flange Gasketatribut:
- Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
- Thickness (mm): 3
- Number of Holes: 4
- Working Pressure (k): 10
- Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
- Daytona Base Gasket Sheet (Aksesoris Mesin Motor)atribut:
- Material: Non-asbestos
- Color: Light Orange
- Heat-Resistant Temperature: 180°C
- Dimension: 150x150mm
- MATEX Japan Matex High Pressure Rubber GasketDeskripsi:-This product has better heat life than other rubber products of the same material and has an electric insulation performance comparable to that of PTFE. -General industrial flange gaskets and gaskets for sea water line piping and instruments.atribut:
- Thickness (mm): 1.50
- Working Pressure: 10K
- Material: Rubber (EPT)
- Pressure Limitation: 3MPa
- Working Temperature Range: -47 to 150°C
- NICHIASU Ebilon Gasketatribut:
- Thickness (mm): 5
- SEKISUI EPDM-GasketDeskripsi:-Packing made of rubber(EPDM)with excellent corrosion resistance.-This flange can be used safely with high water pressure in acidic or alkaline chemical, as well as sea water without corroding.-Has a high sealability with double round protrusion ratribut:
- Thickness (mm): 3
- monotaro Natural Rubber Sheet (Black) (Spon Karet)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- NIPPON PAINT Wall Paint Matex Emulsion 4.5kg (Cat Dinding / Tembok)Deskripsi:MATEX adalah cat tembok interior berkualitas tinggi dengan bahan dasar resin vinil akrilik. Matex hadir dengan pilihan warna yang menarik,lapisan yang halus, serta tahan lama (dengan Teknologi Anti-Pudar). Cat ini dapat digunakan untuk tembok dan langit-langit berbahan dasar beton, plester, papan, asbes, mortar, batako, dan lain-lain; baik yang baru ataupun yang sudah pernah dicat.DATA APLIKASIAplikasi : Kuas, rol, atau spray.Pelarut : Air.Pengenceran :• 5 – 10% (kuas, rol).• 10 – 20% (air spray).• 0 – 10% (airless spray).Ketebalan yang Dianjurkan : 30 - 40 µ.Jumlah Lapisan yang Dianjurkan : Minimal 2 lapis.Daya Sebar Teoritis : 10 – 12 m²/kg/lapis.Waktu Pengeringan* Kering Sentuh : 15 menit.Kering Keras : 1 jam.*(Tergantung pada suhu dan kelembaban).Interval Pengecatan Selanjutnya : 2 jam.atribut:
- Size (kg): 4
- Theoretical Spread (m²): 10 - 12
- Texture: Matt
- Dilution: Water
- Application Method: Kuas, Roll, Air Spray, Airless spray
- MATEX Japan Matex Expanded Graphite GasketDeskripsi:-Has pressure resistance similar to that of metal gasket and short delivery is possible.-By applying special treatment to the surface, sticking to the flange has been greatly reduced. -General industrial flange gasket, heat exchanger and valve hood.atribut:
- Working Pressure: 10K
- Working Temperature Range: -240 to 420°C (steam:up to 650°C)
- MATEX PTFE+Graphite Gland PackingDeskripsi:-Small sliding resistance and seal stability is good packing. -For packing for general purpose valves, pumps and furnace frames.atribut:
- Color: Ash
- Max Working Temperature: 300°C
- Peripheral Speed Limit: 15m/s
- Material: PTFE Film, Expansion Graphite
- Pressure: 10.3MPa (valve) 1.6MPa (rotating equipment)
Daftar Harga sealant rubber gasket Terbaru October 2026
| Hikari Nr Rubber | Rp18.900 |
| Dextone Multipurpose Silicone Sealant (Lem Silikon) | Rp37.900 |
| Akitsu Flange Gasket | Rp279.900 |
| Hikari Rubber Sheet (Spon Karet) | Rp85.900 |
| TRUSCO NonAsbestos Gasket Sheet No.4612 | Rp7.900 |
| Daytona Base Gasket Sheet (Aksesoris Mesin Motor) | Rp90.900 |
| MATEX Japan Matex High Pressure Rubber Gasket | Rp119.900 |
| SEKISUI PVC Fitting TS Series EPDM Gasket JIS10K | Rp30.900 |
| NICHIASU Ebilon Gasket | Rp52.900 |
| SEKISUI EPDM-Gasket | Rp53.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102023518-1.jpg)

/P102667408-1.jpg)




%20(Spon%20Karet)/8wP103182320-1.jpg)
/NIPPON%20PAINT%20Wall%20Paint%20Matex%20Emulsion%204_5kg%20(Cat%20Dinding%20%2F%20Tembok)/0jP103149019-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)